3B® Anatomical Model - Flexible Spine, Didactic with Femur Heads
Write a Review
|
Questions & Answers (0)
Product Description
Spinal column models are flexible and designed for hands-on demonstrations. Features male pelvis and occipital plate, L3-L4 disc prolapsed, spinal nerve exits, cervical vertebral artery. Also features movable mounted femur heads. Didactic model has the same features of the Classic Spine, as well as Didactic painting to differentiate the five sections of the spinal column. Stand is not included.
PRICE
$449.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 31-1/2 in |
| Height | 11-1/4 in |
| Weight | 6 lbs |
Product Details
| Style | Spine |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Flexible Spine, Didactic with Femur Heads Anatomical Model |
| Manufacturers Part Number | 12-4537 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |