3B® Anatomical Model - Lumbar Spinal Column with Dorso-Lateral Prolapsed Disc
Write a Review
|
Questions & Answers (0)
Product Description
Prolapsed Lumbar Section is made of natural cast. The spine consists of the five lumbar vertebrae, sacrum, spinal cord and paired spinal nerves. A section of the sacrum shows the branching cauda equina. Also with L3-L4 dorso-lateral prolapse. 13" length mounted on base.
PRICE
$355.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 14-1/4 in |
| Height | 5-1/4 in |
| Weight | 3 lbs |
Product Details
| Style | Spine |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Lumbar Spinal Column with Dorso-Lateral Prolapsed Disc Anatomical Model |
| Manufacturers Part Number | 12-4543 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |