Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB308952

MPN #: 713SNF/XXL

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/XXL - Pkg Qty 12

Product Description
G-Tek® PosiGrip® Seamless Knit Polyester Glove with Nitrile Coated Foam Grip on Palm & Fingers

Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.

Features:
  • Seamless one-piece polyester shell offers increased comfort, finger dexterity and breathability
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
Liner Material: Polyester
Polyester is a synthetic fiber that offers good abrasion resistance and an amount of chemical resistance.

Coating: Nitrile
Nitrile is a synthetic rubber compound that offers excellent puncture, tear and abrasion resistance. Nitrile is also known for its resistance to hydrocarbon-based oils or solvents. Nitrile coated gloves are the first choice for industrial jobs which require handling of oily parts. Nitrile is durable and helps to maximize protection.

Grip: Foam
Available in Nitrile, NeoFoam® and PVC, foam coating cell structure is designed to channel fluids away from the surface of the object helping improve grip in slightly oily/wet conditions. Secure grip in dry conditions. Oily/wet grip varies with density of cell structure.

ANSI Cut Level: A2
Test Method: ASTM F2992-15
New edition ANSI/ISEA 105-2016 outlines a new test method for determining cut scores and a revised scale from A1-A9.

EN 388 2016 Results: 4121X
Abrasion: 4
Cut (Coupe Test): 1
Tear: 2
Puncture: 1
Cut (TDM-100 Test)
Impact Protection: X
EN 388 is a European Standard. Cut Level is determined by the number of cycles it takes a spinning circular blade, that is pulled across the material under a constant weight of 500 grams, to cut the fabric. As the number of cycles increase, so does the glove's ratings.

ANSI Abrasion Level: 3
Test Method: ASTM D3389-10
The ANSI/ISEA 105-2016 standard outlines test methods for abrasion and is scored from 0-6. The ASTM D3389-10 is used for uncoated gloves and the end point (failure) is the number of abrasion cycles when the first thread or yarn is broken. The larger numbers of cycles indicates greater abrasion resistance of the product and a higher ANSI Abrasion Level.

PRICE
$72.00  Sold in packages of 12 / $6.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
GripSmooth
Gauge15 ga

Product Details

TypeCoated Gloves
ColorBlack
For Use WithDry/Light Oil
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
MaterialNylon, Nitrile
UsageBottling and Canning, Recycling, Manufacturing, Assembly
DescriptionPosiGrip® Nitrile Coated Gloves
Package Quantity12 Pairs
Manufacturers Part Number713SNF/XXL
Lining MaterialNylon
Coating MaterialNitrile
BrandPIP

Compliance & Certifications

ANSI AbrasionA3