ANCRA Cargo® Deluxe Web Winder, 6" x 6", Blue - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Ancra®'s premium cargo strap winder makes rolling straps for storage a breeze with zinc-plated steel construction for maximum durability and an economical design. Made for efficiency and longevity, the strap winder makes for a great addition to your tie-down hardware.
The premium cargo strap winder easily clips into trailer stake pockets or side rails for quick access and efficient use. The zinc-plated finish protects the strap from rust and corrosion to ensure years of use.
The premium cargo strap winder easily clips into trailer stake pockets or side rails for quick access and efficient use. The zinc-plated finish protects the strap from rust and corrosion to ensure years of use.
PRICE
$919.00 Sold in packages of 20 / $45.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Weight | 3 lbs |
Product Details
| Type | Web Winder |
| Package Quantity | 20 |
| Color | Blue |
| Manufacturers Part Number | 50391-10 |
| Brand | Ancra |