Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ancra

Model # :WBB3133706

MPN #: 10285-10

Ancra Cargo® Releasable Trailer Door Limit Strap, 37"L, Yellow

Product Description
If cargo has shifted against the swing doors during transit, they may swing open suddenly when the lock bar is released, dumping cargo out of the trailer. With Ancra's NEW Releasable Trailer Door Limit Strap, drivers can safely recover from shifted freight by pulling the 10-foot paracord feature out of harms way!

Features:
  • S-hooks are carbon steel w/ a yellow chromate finish
  • The hooks are inserted into the lock bars on each door to limit the opening of the door
  • 10ft. yellow paracord can be pulled safely out of harms way, allowing the driver to safely open the swing doors upon cargo shifting while in transit
  • Paracord can be wound and placed on top of webbing and conveniently secured by velcro while not in use
  • 1000 lb. WLL hook with keeper
  • 37 inch length from hook to hook
  • Safety Yellow webbing for high visibility
  • Warning Tag sewn into strap provides easy to follow instructions on how to properly use the product
  • Material : Poly Webbing


PRICE
$68.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37
Width2 in
Weight3 lbs

Product Details

Assembly RequiredNo
StyleStraight
TypeDoor Strap
MaterialPoly Webbing
Package Quantity1
ColorYellow
Manufacturers Part Number10285-10
BrandAncra