ANCRA Cargo® Strap Assy Ratchet Buckle w/vinyl S-Hooks, 1" x 6', Black, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Ancra®'s 1-in. x 6-ft. retractable ratchet tie-down features a retractable ratcheting system that keeps the webbing secure and contained. The self-contained assembly efficiently stores the 1-in. polyester webbing on the spindle, keeping it out of the way. With the help of our durable full size coated S-hooks with safety clips attached to reliable anchor points, this tie-down strap can efficiently and securely hold down your cargo.
Once you're finished with transporting your cargo and it's time to unload, just push the button release to retract the webbing, quickly winding the webbing back in. A special gear spring design restricts the acceleration of the retraction so that the webbing isn't whipping around as it retracts. With all of the webbing wrapped up, this makes storing the tie-down when it's not in use a lot easier and a lot more organized.
The 1-in. x 6-ft. retractable ratchet tie-downs are sold as eaches in cartons of 2 and are individually UPC coded for resale. Extended length fixed end.
Once you're finished with transporting your cargo and it's time to unload, just push the button release to retract the webbing, quickly winding the webbing back in. A special gear spring design restricts the acceleration of the retraction so that the webbing isn't whipping around as it retracts. With all of the webbing wrapped up, this makes storing the tie-down when it's not in use a lot easier and a lot more organized.
The 1-in. x 6-ft. retractable ratchet tie-downs are sold as eaches in cartons of 2 and are individually UPC coded for resale. Extended length fixed end.
PRICE
$57.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 1 in |
| Weight | 500 lbs |
| Ultimate Load Strength Weight Capacity | 500 lbs |
Product Details
| Type | Ratchet Tie-Down |
| Package Quantity | 3 |
| Color | Black |
| Manufacturers Part Number | 95370 |
| Brand | Ancra |
| End Fitting | S-Hook |