US Cargo Control E-Track Ratchet Strap, Double-Fitted End, 2" x 20', Blue
Write a Review
|
Questions & Answers (0)
Product Description
This 2" x 20' Double-Fitted End E-Track Ratchet Strap - Blue comes equipped with an extra E-fitting near the ratchet end, providing additional flexibility for attachment positioning. Whether you need the ratchet tucked against the wall or centered on the load, the dual-fitting design lets you customize your setup. Compatible with standard E-track systems, the industrial-grade polyester webbing is engineered for superior abrasion, tear, and cut resistance, with heat-sealed ends for long service life.
PRICE
$16.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 2 in |
| Weight | 3 lbs |
| Ultimate Load Strength Weight Capacity | 4400 lbs |
| Working Load Weight Limit | 1467 lbs |
Product Details
| Type | E Track Combo Straps |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 5320SEFCLE-BLU |
| Brand | US Cargo Control |
| End Fitting | Double End Fitting, E-Fitting |