Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mabis

Model # :WBB2332339

MPN #: 01-110-021

MABIS® Legacy™ Series Aneroid Sphygmomanometer Blood Pressure Monitor

Product Description
Features & Benefits:
  • This professional quality MABIS® LEGACY Series Aneroid Sphygmomanometer is similar to those used in doctors' offices and hospitals. It comes with all you need to start taking your blood pressure at home without the need for electricity or batteries.
  • Superior design - This sphygmomanometer features an easy squeeze inflation bulb that comfortably fits in your hand.
  • The aneroid gauge shows large easy-to-read numbers, perfect for those with poor vision.
  • You will enjoy its manual design to gain accurate results.
  • Convenient zippered carrying case ensures you will always have this handy blood pressure kit ready to go. Ideal for doctors, nurses, EMTs, other medical professionals and students!
  • Arm cuff comfortably fits arm circumferences between 11 and 16.4 inches
  • Includes: deluxe air release valve, inflation bulb, black nylon calibrated cuff, zippered carrying case and lifetime calibration warranty. Contains latex.
  • Lifetime Calibration Warranty on Gauge/5-Year Inflation System Warranty
PRICE
$76.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeAdult
Cuff CircumferenceArm: 11" - 16.4"

Product Details

StylePocket
TypeSphygmomanometers
MaterialPVC Tubing & Bladder, Nylon Cuff
Package Quantity1
DescriptionLegacy™ Series Aneroid Sphygmomanometer BP Monitor
ColorBlack
Manufacturers Part Number01-110-021
BrandMabis

Warranty

Warranty5 yr