Medline MDS9380 Handheld Aneroid Sphygmomanometer, Adult Cuff, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Handheld aneroid sphygmomanometer features a lightweight, portable and durable design. The nylon rangefinder cuff is designed to fit quickly on patients and save valuable exam time. The field adjustable aneroid also offers a no-stop pin action for visual calibration checks that ensure accuracy. Bladder, 20" tubing and bulb are made of economical PVC. Handheld aneroid is latex-free and includes a zippered carrying case.
PRICE
$21.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | Adult |
Product Details
| Style | |
| Type | Sphygmomanometers |
| Display | Luminescent Gauge |
| Material | Polyvinyl Chloride (PVC) |
| Package Quantity | 1 |
| Description | Handheld Aneroid Sphygmomanometer |
| Color | Blue |
| Manufacturers Part Number | MDS9380 |
| Brand | Medline |