Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ADC

Model # :WBB2253048

MPN #: 845-12BXBD-1

ADC® Bariatric Adcuff™ Reusable Sphyg Cuff, One-Tube, Latex-Free, Burgundy

Product Description
Specially designed Bariatric Adcuff™ designed for use with most manual sphygmomanometers. The Bariatric cuff provides a cost-effective solution to the challenges of measuring blood pressure on severely obese or bariatric patients. In many cases large adult cuffs are too small, while thigh cuffs are too wide to fit on the upper arm on all but the tallest patients. Measurement is further complicated by the conical shape of a bariatric patient's upper arm, making it virtually impossible to obtain a proper fit. One solution -- measurement on the forearm -- is tricky at best and many practitioners don't have the training or experience with this technique.

The Bariatric Adcuff™ solves all of these problems by allowing manual measurement on the upper arm in patients with a limb circumference from 44-66cm. The Bariatric Adcuff™ provides the limb range of our thigh cuff with the narrower width of our large adult cuff. Its radically curved shape allows for a snug fit on even the most conically shaped upper arms.

The Bariatric Adcuff™ Features:
  • ADC's exclusive Adcuff™ nylon cuff featuring the Size Guide™ marking system
  • Custom-sized inflation bladder with one 50cm and one 25cm tube (not made from natural rubber latex)
  • Curved design provides a better fit on conically shaped bariatric arms
  • Fits limbs with a circumference of 44cm to 66cm
  • Adflow™ oversized bulb and valve (#872LN) with filter screen protection allows for faster inflation of the larger cuff
  • For use with most aneroid or mercurial blood pressure instruments (not for use with NIBP unless they offer a manual mode, such as our ADView 2 or e-sphyg 2)
  • Luer Connector (#891F) included with inflation system (865 series)
  • Three-year warranty
  • Meets or exceeds ANSI/AAMI/ISO 81060-1


PRICE
$85.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs
SizeBariatric
Cuff Circumference44-66cm

Product Details

TypeSphyg Cuff
MaterialNylon Cuff
Package Quantity1
DescriptionBariatric Adcuff™ Reusable Sphyg Cuff (One-Tube)
ColorBurgundy
Manufacturers Part Number845-12BXBD-1
BrandADC

Warranty

Warranty3 yr