Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mabis

Model # :WBB2336955

MPN #: 01-140-016

MABIS® Precision™ Series Aneroid Sphygmomanometer BP Monitor, Large Adult Size, Blue

Product Description
This professional quality MABIS® Precision Series Aneroid Sphygmomanometer Manual Blood Pressure Monitor is similar to those used in doctors' offices and hospitals. It comes with all you need to start taking your blood pressure at home without the need for electricity or batteries.

Features & Benefits:
  • Superior Design - This sphygmomanometer features an easy squeeze inflation bulb that comfortably fits in your hand
  • The aneroid gauge shows large easy-to-read numbers, perfect for those with poor vision
  • You will enjoy its manual design to gain accurate results
  • Convenient zippered carrying case ensures you will always have this handy blood pressure kit ready to go
  • Ideal for doctors, nurses, EMTs, other medical professionals and students!
  • Arm cuff comfortably fits arm circumferences between 13 and 20 inches
  • Includes: standard air release valve, inflation bulb, blue nylon calibrated cuff, convenient carrying case and 10-year replacement warranty on the gauge
  • Contains latex
  • 10-year replacement warranty on gauge
PRICE
$43.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeLarge Adult
Cuff Circumference13" to 20"

Product Details

StylePocket
TypeSphygmomanometers
MaterialNylon Cuff
Latex FreeNo
Package Quantity1
DescriptionPrecision™ Series Aneroid Sphygmomanometer
ColorBlue
Manufacturers Part Number01-140-016
BrandMabis

Warranty

Warranty10 yr