Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ansell

Model # :WBB3126818

MPN #: 11754080

Ansell HyFlex® Ultralight Cut Resistant Gloves, A4 Cut Protection, Size 8 - Pkg Qty 12

Product Description
Heightened defenses: Developed with INTERCEPT™ Cut Resistance Technology, and satisfying ANSI A4 and EN ISO D cut resistance standards, HyFlex® 11-754 industrial gloves guard against lacerations and prevent common workplace injuries.

Enhanced tactile sensitivity: Palm-dipped, with nylon liner, these PU-coated gloves benefit from heightened tactile sensitivity and touchscreen compatibility.

Elevated comfort: Ultra-lightweight and fitted to natural hand contours, HyFlex® 11-754 PPE gloves elicit minimal hand fatigue.

Improved dexterity: These polyurethane gloves' ultralight design also increases flexibility and ease of use.

Certified skin-friendliness: HyFlex® 11-754 industrial working gloves are Dermatest®-approved for skin-friendliness.

Key Features and Benefits:
  • ANSI A4/EN ISO D cut protection: 3x greater cut resistance*
  • Ultralight formulation: All-day comfort and dexterity ensured
  • Touchscreen-compatible design: For optimized productivity and safety
Recommended For:
  • Assembly & inspection of components
  • Picking, fastening components
  • Final assembly
  • Applying finish to materials, products


PRICE
$195.00  Sold in packages of 12 / $16.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8
GripSmooth PU
Gauge18 ga

Product Details

Abrasion LevelA4
TypeCoated Gloves
ColorGray
ApplicationGuard against lacerations & prevent common workplace injuries
SeriesHyFlex
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialPolyurethane
MaterialPolyurethane
GenderUnisex
Package Quantity12 Pairs
Manufacturers Part Number11754080
Lining MaterialNylon, Spandex, Stainless Steel
Coating MaterialPolyurethane
Cut LevelA4
BrandAnsell

Compliance & Certifications

EN 3883X41D
CertificationsEN 420:2003 + A1:2009, ANSI A4, EN 388