Emax Right Angle Die Grinder, 1/4" Air Inlet, 20000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
MAX EATDG02S1P 1/4" Straight Air Powered Die Grinder is a great tool for the home, shop, garage, even the job-site. With 20,000 rpm of power this tool offers the performance and portability to tackle the demands in all general duty cutting & grinding jobs. EMAX's ultra light-weight die-cast aluminum alloy factory sealed housing and compact angled-head design allows user to get into tight working applications easily & effectively with maximum comfort & control. Collet, rotor & internal components are heat treated for maximum performance & tool life. A smooth three finger throttle trigger allows for easy variable speed control and a built-in "lock-off" trigger prevents accidental starts for optimum safety. EMAX also offers the industry's best product support with a Limited Lifetime Warranty on all EMAX air tools! Note: EMAX, A Division of Airbase Industries
See price in cart
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Weight | 0.8 lbs |
| Spindle Size | 1/4" |
Product Details
| Handle Material | Rubber |
| RPM | 20000 rpm |
| CFM | 13 CFM |
| Color | Black |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Handle Type | Angle |
| Grinder Type | Angle |
| Description | Right Angle Die Grinder |
| Manufacturers Part Number | EATAG02S1P |
| Duty | Industrial Duty |
| PSI | 90 psi |
| Housing Material | Aluminum |
| CFM @ 90 PSI | 13 CFM |
| Exhaust | Rear |
| Brand | EMAX |
Warranty
| Warranty | Lifetime Limited |