- Fog-free, shatter-proof acrylic mirror
- Chrome hook with integrated razor holder
- Ultra-lightweight and easy to hold in wet conditions
- Clean and simple frameless design
- Easily installs without tools, using industrial strength double faced tape (included)
Better Living Products Frameless Shower Mirror - 13545
Write a Review
|
Questions & Answers (0)
Product Description
The Shower Mirror makes grooming in the shower a much easier task for men and women alike. The hook perfectly stores one razor and the mirror easily lifts off for an up-close shave. Modern and simplistic, the Shower Mirror has a stylish frameless design to prevent the accumulation of water and residue. The hook perfectly stores one razor and the mirror easily lifts off for an up-close shave. It's also simple to rinse the mirror under water and keep it from fogging up. The slim design allows the front and back of the shower mirror to reach identical temperature levels once rinsed, activating the mirror's fog-free properties.
PRICE
$21.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 1-1/4 in |
| Height | 12 in |
| Weight | 0.3 lbs |
Product Details
| Style | Anti-Fog |
| Glass Type | Acrylic |
| Package Quantity | 1 |
| Description | Shower |
| Color | Silver |
| Manufacturers Part Number | 13545 |
| Frame Type | Frameless |
| Brand | Better Living Products |