Infinity Instruments Bolly Wall Mirror
Write a Review
|
Questions & Answers (0)
Product Description
Give your home or office décor a bohemian flair by incorporating our 16" mirror into your wall collage or hanging it solo. Molded out of top grade resin and then carefully augmented with small cutout details that produce a beaded lattice appearance, this medium wall mirror is a real stunner. Highlighted by a golden copper finish which exudes a certain luxuriousness that has withstood the test of time, the round mirror is also quite easy to decorate with. The mirrored glass inset has a 9.75" diameter, which means our decorative mirror is the perfect size for displaying in any indoor room.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Height | 15-3/4 in |
Product Details
| Frame Color Family | Gold |
| Glass Type | Plate |
| Package Quantity | 1 |
| Description | Bolly Wall Mirror |
| Frame Material | Plastic |
| Manufacturers Part Number | 15367GD |
| Frame Type | Decorative |
| Shape | Round |
| Brand | Infinity Instruments |
Warranty
| Warranty | 1 yr |