Chargers
Related Products
Meet the all-new GENIUS2X4 - Similar to our G4, just better. It's 40% smaller and delivers 140% more power. It's the all-in-one 4-bank solution - battery charger, battery maintainer, trickle charger, plus battery desulfator. Multiple banks - A four-bank battery charger maintainer rated a 8-amps - 2-amps per bank with a 40Ah capacity range - designed to charge and maintain multiple vehicles like cars, motorcycles, boats, atvs, rvs, lawnmowers, trucks, and more. Do more with Genius - Designed for 6-volt and 12-volt lead-acid automotive, marine, and deep-cycle batteries, including flooded, ...
The JNC325 is an ideal shop tool, combining robust jump starting power with numerous features that deliver utility and convenience. The JNC325 can tackle a wide variety of starting tasks in numerous application environments, including automotive, marine, light truck, agricultural and fleet starting. It can start up to 8L gasoline engines and up to 6L diesel engines. Plus, it features the ability to jump start totally dead (0.0V) batteries - simply confirm that you have made a proper connection and press and hold the override button to force the unit on. It's that easy. It also ...
The all-new GENIUSPRO50 - Similar to our G26000, just more powerful. With the greatest performance and functionality yet, it's a world-class battery charger to let professionals push the limits at incredible charging speeds. Do more with Genius - A multi-voltage charger - 6-volt (50-amps), 12-volt (50-amps), and 24-volt (25-amps) - for lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion. Engineered for pros - Designed for pros who need absolute performance and uncompromising functionality. Featuring ultra-flexible ...
The GB40 is a portable lithium-ion battery jump starter pack that delivers 1,000-amps (7,000 J3S) for jump starting a dead battery in seconds. It features a patented safety technology that provides spark-proof connections and reverse polarity protection making it safe and easy for anyone to use. It's a powerful battery booster that doubles as a portable power source for recharging USB devices like a smartphone, tablet and more. This battery jump starter pack is also designed for cars, boats, RVs, trucks and more with gas engines up to 6 liters, and diesel engines up to 3 liters. Features: ...
The GB50 is an ultra-portable, lightweight and compact lithium-ion jump starter for 12-volt batteries. With it, you can safely jump start a dead battery in seconds, up to 30 times on a single charge. The Boost XL is safe for anyone to use, featuring spark-proof technology, as well as reverse polarity protection. The GB50 lithium jump starter integrates with a high-output 200 lumen LED flashlight with seven light modes, holds its charge for up to one year and features a USB battery pack for recharging personal devices on the go, up to 6 smartphone recharges. Hot and Cold LED indicators of ...