Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3799331

MPN #: 25193-CP

Kohler® Angle Touchless Foaming Soap Dispenser, DC Powered, 54 oz. Capacity, Silver

Product Description
This Kohler® Angle 54-ounce high-capacity touchless foaming soap dispenser in polished chrome is ready to tackle high-traffic applications. With solid-brass construction, this battery-operated dispenser is equipped with above-the-counter lights to signal when soap or battery life is low, and a vandal-resistant sensor to prevent soap waste.

Features:
  • Soap dispensing volume can be adjusted to 0.8 mL, 1.2 mL, 1.6 mL, or 2.0 mL
  • 54 oz (1600 mL) high-capacity soap reservoir
  • Optional 27 oz. (800 ml) low-capacity soap reservoir (sold separately)
  • Sensor range adjustable from 1" to 4" (25 to 101 mm). Default set at approximately 2-3/4" (69 mm)
  • Maintenance/cleaning mode is activated for 30 seconds when sensor is blocked for 10 seconds
  • Vandal-resistant sensor delays dispensing for twenty seconds if activated 4 times in under 5 seconds
  • Easy below-the-counter refill
  • Battery-operated (4 "D" batteries supplied)
  • Requires low (1-20 cps or gr/m-s) viscosity foam soap with no suspended particles
  • Kohler® soap (sold separately) recommended for optimized performance and longevity


PRICE
$345.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-7/8 in
Depth4-1/16 in
Height3-3/16 in
Weight2 lbs

Product Details

TypeCounter Top
ColorSilver
SeriesAngle
Mounting LocationCountertop
Capacity54 oz
MaterialBrass
ActivationAutomatic
Package Quantity1
Manufacturers Part Number25193-CP
FormFoam
BrandKohler