Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sundstrom Safety

Model # :WBB651040

MPN #: H05-8621

Sundstrom® Safety Anhydrous Ammonia Respiratory Kit SR 200

Product Description
A respiratory kit suitable for work with ammonia cooling systems, ammonia fertilizer and more. The SR 200 full face mask silicone air purifying respirator is intended for use when maximum safety and breathing comfort are required. The heat-treated silicone material is FDA approved offering a safe and comfortable fit that molds to the shape of your face. This light weight full face mask has a concave polycarbonate visor which offers a wide and unobstructed view for the user. One Anhydrous Ammonia Respiratory Kit includes everything you need.

Features

  • Chemical cartridge protects against ammonia and methylamine
  • Face piece is made of heat treated silicone with minimal risk of contact allergies
  • A unique face seal design providing a high protection factor
  • High-efficiency P100 particulate filter with a minimum 99.997% filtration efficiency against solid and liquid aerosols including oil
  • Double exhalation valve design providing only half the breathing resistance of competitive respirators
  • Can be used with our P100 filter and/or a range of chemical cartridges which can be "piggy-backed" together
  • Extra large 201 square inch P100 filter area provides extremely low breathing resistance, high air flow and extended filter life
  • Delivered in a convenient storage box
  • One-size-fits-all, respirator will accommodate most adults
  • Easily adjustable V-shaped latex free elastic head harness with a large crown plate
PRICE
$379.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Assembly RequiredYes
TypeFull Face
ColorBlack
SeriesSR 200
For Use WithSR 510, SR 221, SR 229 Filters And Cartridges
Adjustable HarnessYes
Number of Filters2
Facepiece MaterialSilicone
Exhalation Valves2
Lens MaterialPolycarbonate
Respirator Cartridge Type IncludedAM, MA
DescriptionAnhydrous Ammonia Full Face Respirator Kit
Package Quantity1
Full Face Suspension Type6 pt.
Manufacturers Part NumberH05-8621
Respirator Connection TypeBayonet
Head Harness MaterialNylon, Elastic
Cartridges IncludedYes
Disposable/ReusableReusable
BrandSundstrom Safety

Compliance & Certifications

CertificationsNIOSH Approved