Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Abus

Model # :WIB1998040

MPN #: 14523

ABUS Anodized Aluminum Resettable 3-Dial Combination Lock 145/20 C - Blue - Pkg Qty 6

Product Description
Features:
  • Solid aluminum body with anodized finish for maximum protection against harsh elements
  • Resettable 3 digit combination
  • Solid steel shackle
PRICE
$69.00  Sold in packages of 6 / $11.50 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Depth1/2 in
Height2 in
Weight0.1 lbs
Shackle Diameter3/8 in
Shackle Inside Height13/16 in
Shackle Inside Width5/16 in

Product Details

Assembly RequiredNo
Lock TypeCombination Padlock
TypeResettable, Set-Your-Own
ColorBlue
Series145
Accessory TypeLock
Shackle MaterialAnodized Aluminum
FinishAnodized
MaterialAluminum
DescriptionCombo Padlock-Front Faced
Package Quantity6
Manufacturers Part Number14523
BrandAbus