Codelocks Mechanical Tubular Lockset with 2-3/4" Latch, CL410-SS, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:Internal doors and external doors Mechanical medium duty pushbutton tubular mortice latch Outside lever handle retracts latch after correct code is entered Spring-loaded latchbolt locks automatically when door is closed Supplied with random code commencing with the "C" clear button 13 buttons provide over 8,000 possible combinations which can be entered in any sequence
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-9/16 in |
| Depth | 6 in |
| Height | 5-9/16 in |
| Weight | 4 lbs |
| Door Thickness | 1-3/8 - 2-1/2 in |
Product Details
| Max User Codes | 8191 |
| Material | Zinc Alloy |
| For Use With | Standard Doors |
| Brand | Codelocks |
Warranty
| Warranty | Lifetime Limited |