- Sheet has 7 reflective strips each
- Self-adhesive backed Oralite retroreflective material provides increased visibility day and night
- Strip measures: 1/2"W x 22"L and is curved to fit ERB® Safety helmets
- Exceeds the minimum reflectivity requirements of ANSI/ISEA 107 for high visibility head wear
- Made in USA
ERB® High Gloss Retroreflective Strip, ANSI, 22"L x 1/2"W, White, 7 Strips per Sheet
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$24.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Material | Retroreflective |
| Package Quantity | 1 |
| Description | ANSI Retroreflective Strip |
| Color | White |
| Manufacturers Part Number | 15968 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107 |