Dial® Antibacterial Defense Liquid Hand Soap, Spring Water Scent, 1 gal
Write a Review
|
Questions & Answers (0)
Product Description
Dial® Professional Antibacterial Defense Liquid Hand Soap with aloe kills more than 99.9% of bacteria while being gentle on skin, leaving it feeling soft, smooth and healthy. From #1 Doctor Recommended Antibacterial Hand Soap Brand, this gentle pH balanced formula with aloe vera is dermatologist tested and approved as cruelty free under the Leaping Bunny program.
PRICE
$23.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Antibacterial |
| Type | Liquid |
| Scent | Spring Water® |
| Size Type | 1 Gallon |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | DIA15926EA |
| Brand | Dial |