Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LPS

Model # :WBB2277091

MPN #: 9200

LPS® WorkPlace Hand Cleaner Towels, 72 Towels/Bucket - 09200 - Pkg Qty 6

Product Description
LPS® WorkPlace Hand Cleaner Towels, 72 Towels/Bucket, 6 Buckets - 09200

LPS® WorkPlace Hand Cleaner Towels powerful yet safe cleaning agents work together with an absorbent, non-scratching abrasive hand cleaning towel. The result is hands that are clean, with a pleasant fragrance.
  • Eliminates the need for soap, water, and a sink
  • Disposable
  • Fast acting
  • Deep cleaning, non-scratching abrasives quickly remove embedded dirt and grime
  • Superior terpene blend
  • Uniformly premoistened towel


PRICE
$227.70  Sold in packages of 6 / $37.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeWipes
ScentOrange
Size Type72 Wipes/Bucket
Package Quantity6 Buckets
DescriptionHand Cleaner Towels
Manufacturers Part Number9200
BrandLPS