Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WORX

Model # :WBB2377406

MPN #: 11‐2450

WORX® Biodegradable Hand Cleaner Stand‐Up, 4.5 lb Pouch, 4/Pack - 11‐2450

Product Description
The new WORX® green packaging adds value to overall supply chain cost by reducing the carbon footprint, lowering freight cost, increasing storage capacity, and reducing end of life disposal. The Stand-Up Pouch contains 4.5 pounds (2040 g) of product and includes 1450 hand washes in every package!

Simply pour the product into the reusable Reservoir Bottle, model 11-9930. This accessory can be used with the Shop Dispenser, model 11-9995, or Industrial Dispenser, model 11-9999 (optional). The pouch comes with a re-sealable top for convenient storage of unused product.

Features:

  • Readily biodegradable
  • Does not contain Microbeads, Walnut Shells, Harsh Chemicals or Abrasives
  • Low Cost per Wash
  • pH balanced (does not dry or damage skin), eliminates odors
  • First Hand Cleaner to Obtain Environmental Certification


PRICE
$319.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHand Cleaner
ScentJuniper Berry
Size Type72 oz. Bottle
Package Quantity4 Bottles/Case
DescriptionBiodegradable Hand Cleaner Stand‐Up Pouch
ColorGreen
Manufacturers Part Number11‐2450
BrandWORX