Pro-Clean Basics Sanitized Anti-Bacterial Wiping Towels, 15" x 25", White, 10 Pack - 99850
Write a Review
|
Questions & Answers (0)
Product Description
Pro Clean Basics presents its Sanitized Anti Bacterial line of wiping rags. These new rags are sanitized and chemically treated and are ready for use as soon as they come out of the bag Ideal for use in kitchens, classrooms, patient areas, doctor offices, nursing homes, libraries and more This particular towel is made from 100% Cotton, Ring Spun Fabric. As a result, it is lint free, great for wiping down messes, or soaking up spills. This is the ideal cotton cleaning product and a great alternative to microfiber.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 25 in |
| Weight | 140 GSM |
| Size | 15 x 25 |
Product Details
| Material | Cotton |
| Package Quantity | 10 |
| Description | Sanitized Anti-Bacterial Wiping Towels |
| Color | White |
| Manufacturers Part Number | 99850 |
| Brand | Pro-Clean Basics |