Qwick Wick 100% Cotton White Terry Light Duty Bar Towel, 24 oz., 16" x 19", 12 Towels/Pack, 5 Packs
Write a Review
|
Questions & Answers (0)
Product Description
Qwick Wick terry towels are perfect for restaurants, bars and hotels. 100% cotton, soft and absorbent. Ideal for multipurpose cleaning & polishing. Economical durable and re-washable. Light duty 24 oz. weight.
PRICE
$84.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 x 19 |
Product Details
| Material | Cotton |
| Package Quantity | 60 |
| Description | Light Duty Terry Bar Towel |
| Color | White |
| Manufacturers Part Number | N030-W63-5DZ |
| Brand | Qwick Wick |