Chicopee® Durawipe Shop Towels, 13" x 15", Z Fold, White, 100 Towels/Case
Write a Review
|
Questions & Answers (0)
Product Description
Twice as strong as the leading wiper, Durawipe® Shop Towels are ideal replacement for laundered shop towels and for use in heavy duty general purpose applications. It's enhanced performance and thickness allows for superior oil and water absorbency, substantial draping for ease-of-use and are ideal for managing grime pickup on rough surfaces. Tear resistant and designed to wash and use repeatedly, these towels are easy to rinse and low linting proving the ultimate performance for your toughest wiping needs.
PRICE
$67.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 13 x 15 |
Product Details
| Material | Cloth |
| Package Quantity | 100 |
| Description | Shop Towels |
| Color | White |
| Manufacturers Part Number | 8481 |
| Brand | Chicopee |