SafeStep® Anti-Slip Safety Floor Tape, Standard, 2"W x 60'L, Black
Write a Review
|
Questions & Answers (0)
Product Description
Anti-Slip Floor Tape is a highly visible, easily applied and very effective way to improve safety within your facility. This water-resistant floor marking tape is suitable for internal and external application on concrete, wood, brick, stone or metal.
PRICE
$44.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 |
| Width | 2 in |
| Weight | 5 lbs |
Product Details
| Style | Solid |
| Type | General Purpose |
| Material | Aluminum Oxide |
| Package Quantity | 1 |
| Description | Anti-Slip Safety Tape |
| Color | Black |
| Manufacturers Part Number | 387290 |
| Brand | SafeStep |