Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LPD Trade

Model # :WBB2192166

MPN #: C26155

LPD Trade ESD, Anti-Static Broom, Base only, 19-1/2", Black - C26155

Product Description
LPD Trade's products offer a perfect solution to discharge any static charge as needed. All the brushes and brooms are made of conductive handles and bristles (Black & Yellow). The use of mixed selection of quality stiff natural hair and conductive hair gives our brushes their unique quality, long lasting and superior flexibility. Base only, handle sold separately.

Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.

PRICE
$189.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in
Width2-1/3 in
Height2-3/4 in
Weight2 lbs
Bristle Length2-1/7 in

Product Details

TypeAnti-Static
MaterialConductive Polypropylene
ColorBlack
Manufacturers Part NumberC26155
For Use WithC29902, C29903, C29904 & C29905
BrandLPD Trade
Bristle MaterialConductive Nylon