- Angled Brush Head – Accesses corners, floor crevices and small areas between appliances
- Flagged blue filament sweeps fine debris
- Threads are 3/4-5 ACME. The standard thread form in the US
Carlisle Flo-Pac Blue Duo-Sweep Flagged Warehouse Broom 9" with 48" Black Metal Handle - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$407.40 Sold in packages of 12 / $33.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 9 in |
| Weight | 17 lbs |
| Bristle Length | 7" in |
Product Details
| Handle Material | Metal |
| Package Quantity | 12 |
| Color | Blue |
| Manufacturers Part Number | 4688314 |
| Brand | Carlisle |
| Bristle Material | Synthetic |
Compliance & Certifications
| NSF Certified | N |