Specially designed broom is balanced for one-handed use, making it ideal for mall, restaurant and lobby use. Stiff stain- and odor-resistant synthetic bristles effectively move dust and debris. Heavy-duty, thickly lacquered wood handle minimizes the potential for cracking and splintering.
Rubbermaid® Lobby Pro Synthetic-Fill Broom, Synthetic Bristles, 37.5" Overall Length, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-1/2 in |
| Width | 7 in |
| Weight | 9 lbs |
| Diameter | 1-1/2 in |
Product Details
| Type | Traditional Broom |
| Handle Material | Lacquered Pine |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | FG253600BLA |
| Brand | Rubbermaid |
| Bristle Material | Synthetic |