- Excellent anti-static bubble protection in an easy-to-use self-seal pouch
- Self-Seal Bubble Pouches have a 1" lip and tape seal
- Made with high slip, 3/16" bubble
Global Industrial
Model # :WBB3177750
Global Industrial Anti Static Bubble Pouches, 10"W x 20"L, Pink, 200/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$555.00
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 10 in |
| Thickness | 3/16 in |
Product Details
| Type | Anti-Static Self-Seal Bubble Bags |
| Package Quantity | 200 |
| Description | Anti-Static Bubble Pouches |
| Color | Pink |
| Manufacturers Part Number | B3177750 |
| Closure | Lip & Tape Seal |
| Brand | Global Industrial |
| Recyclable | Yes |