- Lightweight self-seal bag for heavy items
- Maximum cushioning with 5/16" Bubble
- Secures with peel and seal closure
- Great for shipping heavy and fragile items
- Bubble is sandwiched between smooth polyethylene layers allowing products to be effortlessly packaged
Global Industrial
Model # :WBB3177667
Global Industrial Super Duty Self Seal Bubble Pouches, 6"W x 8"L, Clear, 250/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Thickness | 5/16 in |
Product Details
| Type | Self-Seal Bubble Bags |
| Package Quantity | 250 |
| Description | Self-Seal Bubble Pouches |
| Color | Clear |
| Manufacturers Part Number | B3177667 |
| Closure | Peel & Seal |
| Brand | Global Industrial |
| Recyclable | Yes |