Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3177755

Global Industrial™ Anti Static Convoluted Foam Sets, 24"W x 24"L x 2" Thick, Pink, 6/Pack

Product Description
Custom cut this Anti-Static Convoluted Foam to your desired dimension.

Features:
  • Soft and cushioning anti-static, polyurethane foam is very lightweight
  • Anti-static, egg crate foam provides professional looking cushioning that is great for protecting and padding shipments
  • Set height is 2" and base is 3/4"
  • Two sheets per set


PRICE
$519.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
519.00
Buy 3 units - 5 units
495.95Save $23.05 (4%)
Buy 6+ units
479.95Save $39.05 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Thickness2 in

Product Details

TypeConvoluted Foam Sets
MaterialPolyurethane Foam
Package Quantity6
DescriptionAnti-Static Convoluted Foam Sets
ColorPink
Manufacturers Part NumberB3177755
BrandGlobal Industrial