Features:
- Pop out the perforated squares of foam to create the desired size for the item
- Soft, anti-static, polyurethane foam conforms around the item providing soft, cushioning protection
Model # :WBB3177754
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Thickness | 2 in |
Product Details
| Type | Anti-Static Pick & Pack Foam |
| Material | Polyurethane Foam |
| Package Quantity | 6 |
| Description | Anti-Static Pick & Pack Foam |
| Color | Pink |
| Manufacturers Part Number | B3177754 |
| Brand | Global Industrial |