Justrite® 26752 Manual Drum Lid with Gasket and Vent for 55 Gallon Drums
|
Questions & Answers (0)
Product Description
Turn ordinary drums into fire-safe hazardous waste collection centers AND control vapors to comply with EPA/NESAM requirements. To meet growing green initiatives for controlling vapor releases and VOC emissions, these environmentally supportive Drum Lids offer an easy way to convert open-head drums into compliant hazardous waste receptacles. In addition to meeting EPA and NESAM, all are FM Approved for fire safety and comply with OSHA requirements for closed container storage of flammables. Lids are steel with a chemically resistant powder paint finish and they require only a screwdriver and wrench to install on a drum. To control vapors when disposing of solvent-soaked rags and wipes, Model No. 26752 complies with NESAM by offering a gasketed, manual latching lid to seal the drum - preventing vapor release. A vent is installed which relieves pressure buildup between 3 and 5 psig (0.2 and 0.35 bar) at elevated temperatures. Ideal for the aircraft, furniture and printing industries, and anywhere solvent-soaked cloths are used. Design accepts optional padlock for security. Includes a limited warranty of 1 year.
PRICE
$403.38
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 13.5 lbs |
| Fits Drum Diameter | 22-1/2 to 22-3/4 in |
Product Details
| Assembly Required | No |
| Type | Drum Cover, Manual with Gasket & Vent |
| Capacity | 55 Gallon Drum gal |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 26752 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FM Approved, NESAM, EPA |