Weather-resistant cover 4 mil thick with 1/2" elastic band helps keep dirt and grime out of container. Fits 55 gallon drums and containers from 18" to 23" diameter. Perfect for deformed drums where molded covers won't fit. Elastic properties conform to the shape of the drum or container. Sold in cases of 100.
Global Industrial
Model # :WB811102
Global Industrial Elastic Polyethylene Drum Cover for 55 Gallon Drum - Pkg Qty 100
|
Questions & Answers (0)
Product Description
PRICE
$235.00 Sold in packages of 100 / $2.35 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 to 23 in |
| Weight | 0.1 lbs |
| Thickness | 4 mil |
Product Details
| Assembly Required | No |
| Type | 4 mil Thick with 1/2" Elastic Band |
| Color | Clear |
| Capacity | 55 gal |
| Material | Polyethylene |
| Package Quantity | 100 |
| Description | Elastic Drum Cover |
| Manufacturers Part Number | 811102 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA Approved Material |