Mor Plastics Peel Over Round Bottom Drum Liner, 30 Gallon Capacity, 4 Mil, Pack of 150 - Pkg Qty 150
Write a Review
|
Questions & Answers (0)
Product Description
This round bottom seal style 30 gallon round bottom liner. This specialized liner is manufactured with 100% FDA approved LDPE film. This liner is appropriate for lining a drum used for many applications including food, pharmaceutical and industrial manufacturing and processing including and not limited to paint, adhesive, varnishes. The round bottom version allows for 100% product recovery and due to it's cylindrical seal the seal consists of maximum strength.
PRICE
$493.50 Sold in packages of 150 / $3.29 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 4 |
Product Details
| Type | Drum Liner |
| Capacity | 30 gal |
| Material | LDPE |
| Package Quantity | 150 |
| Description | Round Bottom Drum Liner |
| Color | Clear |
| Manufacturers Part Number | MOR30354RB |
| Brand | MOR Plastics |