Model # :WBB664525
MPN #: 1340GLI026
Anti Static Laptop Shippers W/ Front Lock Tabs, 14"W x 12"L x 4"D, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Ship your laptops safely. Front lock tabs provide extra security. Anti-static foam protects your stored memory.
PRICE
$219.00 Sold in packages of 12 / $18.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 14 in |
| Depth | 4 in |
Product Details
| Type | Anti-Static Laptop Shipper |
| Material | Corrugated Cardboard/Polyurethane |
| Package Quantity | 12 |
| Description | Anti-Static LapTop Shipper |
| Color | White |
| Manufacturers Part Number | 1340GLI026 |