Features:
- Bags are manufactured from pink, anti-static polyethylene film
- Zipper extends the width of the bag to secure contents
Model # :WBB3173540
Weights & Dimensions
| Length | 4 |
| Width | 3 in |
| Thickness | 4 |
Product Details
| Package Quantity | 1,000 |
| Description | Reclosable Anti Static Poly Bags |
| Color | Pink |
| Bag Opening Type | Zip Top |
| Manufacturers Part Number | B3173540 |
| Brand | Global Industrial |
| Recyclable | Yes |