Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LPD Trade

Model # :WBB2192159

MPN #: C27133

LPD Trade ESD, Anti-Static Tube Brush, Base only, 5-1/9", Black - C27133

Product Description
LPD Trade's products offer a perfect solution to discharge any static charge as needed. All the brushes and brooms are made of conductive handles and bristles (Black & Yellow). The use of mixed selection of quality stiff natural hair and conductive hair gives our brushes their unique quality, long lasting and superior flexibility. Base only, handle sold separately.

Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.

PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/8 in
Width3-9/16 in
Height4 in
Weight0.3 lbs
Bristle Length8/9 in
Cleaning Width5-1/9 in

Product Details

Handle MaterialConductive Polypropylene
TypeAnti-Static
ColorBlack
For Use WithC29902, C29903, C29904 & C29905
MaterialPolypropylene
DescriptionAnti-Static Tube Brush (Base only)
Manufacturers Part NumberC27133
BrandLPD Trade
Bristle MaterialConductive Nylon