LPD Trade Brass Bristle Brush, Flat, 1" - BR105
Write a Review
|
Questions & Answers (0)
Product Description
LPD Trade products offer a perfect solution to discharge any static charge as needed. All the brushes and brooms are made of conductive handles and bristles (Black & Yellow). The use of mixed selection of quality stiff natural hair and conductive hair gives our brushes their unique quality, long lasting and superior flexibility.
Warning: Since LPD Trade products are made with Brass, there is electrocution potential if used near live current/wires.
Warning: Since LPD Trade products are made with Brass, there is electrocution potential if used near live current/wires.
PRICE
$24.00
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Weight | 0.1 lbs |
| Bristle Length | 5/8 in |
| Handle Length | 5-1/4" |
Product Details
| Type | Anti-Static |
| Handle Material | Conductive Polypropylene |
| Material | Brass, Polypropylene |
| Description | Flat Brass Bristle Brush |
| Color | Black |
| Manufacturers Part Number | BR105 |
| Brand | LPD Trade |
| Bristle Material | Brass |