GOJO Antibacterial Foam Handwash helps remove unwanted dirt, residue, and bacteria from hands. The refill is sealed and has a fresh dispensing valve to help reduce the risk of contamination. The container with its pump removed can be recycled at facilities that accept items with the resin identification code number 1. The hand wash is purple and has a plum fragrance.
GOJO Antibacterial Foam Hand Wash - Plum Scent, 700mL, 4 Refills/Carton - 8712-04
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$97.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Antibacterial |
| Type | Foam |
| Capacity | 700 ml |
| Scent | Plum |
| Package Quantity | 4 |
| Description | Foam Soap Refill |
| Manufacturers Part Number | 8712-04 |
| For Use With | 260449 |
| Brand | GOJO |