Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GOJO

Model # :WBB2304041

MPN #: 5665-02

GOJO TFX Green Certified Foam Hand Cleaner Refill - Unscented, 1200ml, 2 Refills/Carton - 5665-02

Product Description

Show you care about the well-being of the people in your facility with GOJO Green Certified Foam Hand Cleaner refills for the TFX Touch-Free Dispenser. This readily biodegradable (sodium laureth sulfate) soap, made with naturally renewable plant-based ingredients, is a certified biobased formulation that aligns with sustainability goals for companies. This fragrance-free mild formulation is tough on germs and gentle on skin, so people are more likely to like the soap and wash their hands. This self-lathering foam hand wash is free of antibacterial, parabens, and phthalates that can irritate skin. It is packaged in a SANITARY SEALED refill, with a fresh dispensing valve that helps lock out germs. GOJO foam soap rinses cleanly to keep sinks looking fresh and drains clear. The GOJO Green Certified Foam Hand Cleaner refill works with the TFX Touch-Free Dispenser. TFX is a commercial touch-free system, with millions of units installed across offices, healthcare facilities, stores, colleges, and other businesses. Across billions of uses, our dispensers and refills are proven durable and dependable. Each 1,200 mL refill holds up to 2,000 uses of foam hand cleaner. TFX soap dispensers (2740-12, 2730-12 and 2789-12) sold separately.

PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleGreen Certified
TypeFoam
ScentFragrance Free
Capacity1200 ml
Package Quantity2
DescriptionFoam Soap Refill
Manufacturers Part Number5665-02
For Use With7500-01
BrandGOJO