Softsoap® Antibacterial Hand Soap, Crisp Clean, 11.25 oz. Pump Bottle, 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
Softsoap® Antibacterial Liquid Hand Soap, cleans while leaving your skin feeling soft and protected. It is clinically proven to eliminate 99.9% of bacteria (in a handwashing test vs. the following common harmful bacteria: S. aureus a E. coli). Due to its unique formula, the liquid hand soap pump should only be refilled with Softsoap® Antibacterial Liquid Hand Soap. It is best to wash hands with soap and clean running water for 20 seconds. The fresh, scent heightens the hand washing experience, making this hand soap the perfect addition to any kitchen or bathroom.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Antimicrobial |
| Type | Liquid |
| Scent | Crisp Clean |
| Size Type | 11.25 oz. |
| Package Quantity | 6 |
| Color | Orange |
| Manufacturers Part Number | US03562A |
| Brand | Softsoap |