Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Interion by Global Industrial

Model # :WB695857WH-AM

Interion® Antimicrobial Armless Synthetic Leather Chair, White

Product Description
✓ Antimicrobial treatment.
✓ Synthetic leather construction on all seating surfaces.
✓ Rated for 8-10 hours of sitting.

Upgrade your office without compromising space with the Interion® Antimicrobial Armless Leather Chair. Upholstered in an antimicrobial agent that protects the upholstery from bacteria, mold, and mildew, its 1.5" thick cushion and built-in height and tilt mechanism keeps you comfortable throughout the workday. Made of durable nylon construction and equipped with heavy-duty casters, this chair is built to last, supporting up to 300 lbs. of weight. Class 3 gas lift. 3 Year Limited Warranty. CAL 117 and BIFMA certified. Overall measurements: 27" W x 22-3/4" D x 32" - 36" H.

  • Color: White.
  • Maximum seat height: 20".
  • Back type: Mid back.
  • Five legged base.
  • Some assembly required.
  • PRICE
    $189.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity300 lbs
    Seat Width17 in
    Seat Depth15-3/4 in
    Seat Height16 - 20 in
    Min Seat Height16 in
    Max Seat Height20 in
    Base5-Star Base
    Base Diameter11-3/4 in
    Cushion Thickness1-1/2 in
    Back Width16-1/2 in
    Back Height16-1/2 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyChrome
    Tilt TypeCenter Tilt / Synchro Tilt
    StackableNo
    AntimicrobialYes
    Arm TypeArmless
    Manufacturers Part Number695857WH-AM
    CollectionModern
    BrandInterion by Global Industrial
    TypeOffice Chair
    SeriesInterion
    CastersYes
    Number of Seats1
    Seat Color FamilyWhite
    Package Quantity1
    DescriptionAntimicrobial Armless Chair
    Frame MaterialSteel
    Back TypeMid Back
    Seat MaterialSynthetic Leather

    Warranty

    Warranty3 yr

    Compliance & Certifications

    CertificationsBIFMA
    CAL 117 CertifiedYes