Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE

Interion® Mesh Task Chair with Seat Slider, Fabric, Gray

Product Description
Standout Features:

✓ Class 3 gas lift, heavy duty nylon base, and heavy duty 50mm nylon casters.
✓ Height adjustable armrests, including a height and tilt synchro mechanism with seat slider.
✓ Seat slider slides seat in and out, adding additional leg space.

Complete your workstation, cubicle, or desk space with a strong choice for an office chair. The Interion® Mesh Task Chair with Seat Slider provides comfortable lumbar support in addition to ample leg space. The various levels of height adjustment allow multiple ways for users to keep pressure off the knees during long hours of sitting. Wheel casters permit gliding and roll well on industrial carpeted surfaces. This chair features a class 3 gas lift with a heavy duty nylon base. Ideal for 8-10 hours of use. Gray finish easily matches office and commercial spaces.

  • Chair is designed to support up to 300 lbs. of weight.
  • Minimum seat height: 17-3/4".
  • Maximum seat height: 21-3/4".
  • Seat dimensions: 20"D x 20"W.
  • Commercial grade mesh on the back and commercial grade fabric on seat cushion.
  • PROMOTIONAL PRICE
    $221.17

    was $315.95
    Save $94.78 (30%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity300 lbs
    Seat Width20 in
    Seat Depth20 in
    Seat Height17-3/4 - 21-3/4 in
    Min Seat Height17-3/4 in
    Max Seat Height21-3/4 in
    Base5-Star Base
    Base Diameter13-3/4 in
    Cushion Thickness2-3/4 in
    Back Width19 in
    Back Height22-1/2 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyBlack
    Tilt TypeCenter Tilt / Synchro Tilt
    StackableNo
    Arm TypeAdjustable
    Manufacturers Part Number695935GY
    CollectionModern
    BrandInterion by Global Industrial
    TypeOffice Chair
    ColorGray
    SeriesInterion
    CastersYes
    Number of Seats1
    Seat Color FamilyGray
    Package Quantity1
    DescriptionMesh Task Chair with Seat Slider
    Frame MaterialNylon
    Back TypeMid Back
    Seat MaterialFabric

    Warranty

    Warranty3 yr

    Compliance & Certifications

    CertificationsBIFMA
    CAL 117 CertifiedYes