Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB880023-AM

Global Industrial™ Antimicrobial Magnetic Whiteboard, Steel Surface, 36"W x 24"H

Product Description
Standout Features:

✓ Magnetic surface displays notes for ease of use and convenience.
✓ Antimicrobial properties preserve the integrity of the whiteboard and help repel bacteria and mold.
✓ Accessory tray included.

Looking to illustrate a point or brainstorm with members of your team? Turn to the Global Industrial™ Antimicrobial Magnetic Whiteboard. Made of high-quality painted steel and aluminum, and equipped with antimicrobial properties that help suppress the growth of bacteria and mold, this whiteboard is ideal for offices, schools, and similar environments where collaboration is encouraged. Use the included accessory tray to keep markers and erasers (sold separately) organized and within reach. Plus, easily post notes and reminders with the magnetic surface. 3 Year Limited Warranty. Measures: 36"W x 24"H.

  • Frame color: Silver.
  • Color finish: White.
  • PRICE
    $99.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    99.95
    Buy 2 units - 4 units
    94.95Save $5.00 (5%)
    Buy 5+ units
    91.95Save $8.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth1/2 in
    Height24 in
    Board Size (W x H)36 x 24 in

    Product Details

    TypeWhiteboard
    Frame Color FamilySilver
    ColorWhite
    Surface MaterialPainted Steel
    StyleAntimicrobial
    DescriptionAntimicrobial Whiteboard
    Package Quantity1
    Frame MaterialAluminum
    Manufacturers Part NumberB880023-AM
    MagneticYes
    BrandGlobal Industrial

    Warranty

    Warranty3 yr