Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB695479

Global Industrial™ Porcelain Dry Erase Whiteboard - 96"W x 48"H

Product Description
✓ Magnetic whiteboard allows you to post notes & reminders as needed
✓ Smooth porcelain surface provides sharp, clear, and distinct marker lines
✓ Ceramic steel construction is resistant to impact damage, scratches, staining, & bacteria

Enjoy an ultra-smooth writing and erasing experience with his Global Industrial™ Porcelain Dry Erase Whiteboard. Featuring a high-quality, e3 ceramic steel surface, this board can be written on with any dry-erase, semi-permanent, water-soluble, or permanent marker. It mounts directly to drywall with included hardware and is equipped with an aluminum accessory tray to keep markers, erasers, and other accessories within reach. Built for long-lasting durability, this whiteboard features a sturdy aluminum frame and is an ideal solution for schools, offices, meeting rooms, and more.

  • Dry erase marker ink can be wiped off easily with a dry cloth or standard eraser
  • Semi-permanent & permanent marker inks can be removed with a solvent-based cleaner
  • Surface is tested with a Byk-Gardner Wave Scan to restrict surface waviness & distortion
  • Vitrified glass-hard ceramic surface fused to light-gauge, enameling-grade steel in the range of 700–900°C (1292–1652°F)
  • PRICE
    $439.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    439.95
    Buy 2 units - 4 units
    419.95Save $20.00 (5%)
    Buy 5+ units
    405.95Save $34.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width96 in
    Height48 in
    Board Size (W x H)96 x 48 in
    Nominal Board Size (W x H)96 x 48 in

    Product Details

    TypeWhiteboard
    Frame Color FamilySilver
    ColorWhite
    Surface MaterialPorcelain
    StyleGeneral Purpose
    DescriptionPorcelain Whiteboard with Marker & Eraser
    Package Quantity1
    Frame MaterialAluminum
    Manufacturers Part Number695479
    MagneticYes
    BrandGlobal Industrial

    Warranty

    Warranty5 yr

    Compliance & Certifications

    CertificationsLEED