Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WizKid

Model # :WBB1517591

MPN #: OR-10001-BL Case

Wizkid Antimicrobial Original Urinal Mats, Black 12/Pack, 6 Packs/Box - OR-10001-BL Case

Product Description
The restroom mat that eliminates odors before they start. Antimicrobial enzyme inhibits bacteria growth and accompanying odor. No puddles. No odor. No stain. Non-skid. Self-drying. Easy disposal. 72 Mats. Black with white flecks.

PRICE
$815.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width18 in
Height1/4 in
Weight57 lbs

Product Details

TypeUrinal Mat
ColorBlack
StyleOriginal
Mounting LocationUrinal
ScentNo Fragrance
MaterialPolyproplyene/Polyester/Rubber
DescriptionOriginal Urial Mat
Package Quantity72
Manufacturers Part NumberOR-10001-BL Case
BrandWizKid